5500017 / 55X56X0.5 HS7 R
Description
CRSEAL 5500017 SINGLE LIP SEAL ; POR 55X56X0.5 HS7 R NON RETURNABLE
Part # 5500017 / 55X56X0.5 HS7 R
BDI # 1254010
Features
Housing Bore - Millimeter:
1422.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
56
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
186550
25003-2623
Description
25003-2623 OIL SEAL ; LARGE BORE 1420MM IDX1470MM OD X 21MM W
Part # 25003-2623
BDI # 22810623
Features
Housing Bore - Millimeter:
1470
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
57.874
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
55.906
Shaft Diameter - Millimeter:
1420.012
Inch - Metric:
Inch
25003-1227
Description
25003-1227 OIL SEAL ; NON-RETURNABLE 1403MM ID 1435MM OD
Part # 25003-1227
BDI # 22848435
Features
Housing Bore - Millimeter:
1435.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
56.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
55.25
Shaft Diameter - Millimeter:
1403.35
Inch - Metric:
Inch
25003-5385
Description
25003-5385 OIL SEAL ; LARGE BORE 1410MM IDX1461MM OD X 21MM W
Part # 25003-5385
BDI # 22802302
Features
Housing Bore - Millimeter:
1460.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
57.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
55.5
Shaft Diameter - Millimeter:
1409.7
Inch - Metric:
Inch
25003-9427
Description
25003-9427 OIL SEAL ; LARGE BORE 1397MM IDX1448MM OD X 21MM W
Part # 25003-9427
BDI # 22833652
Features
Housing Bore - Millimeter:
1447.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
57
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch