M1120042.00

COMPARE

M1120042.00

Description
M1120042.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 31GS FRM 1800RPM 90VDC NEMA TENV

LEESON

Part # M1120042.00

BDI # 20182069

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 1.8 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
.2518OS1BSPB48

COMPARE

.2518OS1BSPB48

Description
.2518OS1BSPB48 AC MOTOR ; NON-RETURNABLE 1/4HP 4P NEMA 56 ODP

WEG

Part # .2518OS1BSPB48

BDI # 958054

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Fractional HP Standard Efficient | Split Phase
Global Part Number GPN: 593087

Price Inventory : Available to order
Loading Price
QTY
OYK1106

COMPARE

OYK1106

Description
OYK1106 AC MOTOR ; 1HP 1075RPM 48Y NEMA FRAME 1.0

CENTURY MOTORS

Part # OYK1106

BDI # 25202525

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.9 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY