25003-6579
Description
25003-6579 HI-PERFORMANCE SEAL ; NON RETURNABLE 133MM IDX158MM ODX13MM W
Part # 25003-6579
BDI # 22819665
Features
Housing Bore - Millimeter:
158.115
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.225
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.225
Shaft Diameter - Millimeter:
132.715
Inch - Metric:
Inch
25003-3163
Description
25003-3163 HI-PERFORMANCE SEAL ; 133MM ID X 165MM OD X 16MM W
Part # 25003-3163
BDI # 22811277
Features
Housing Bore - Millimeter:
165.43
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.513
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.225
Shaft Diameter - Millimeter:
132.715
Inch - Metric:
Inch