24610-5338
Description
24610-5338 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5338
BDI # 1321220
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.448
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch
24629-5338
Description
24629-5338 OIL SEAL ; 210MM ID X 240MM OD X 15MM W LARGE BORE
Part # 24629-5338
BDI # 22830067
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.448
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch
21096-7887
Description
21096-7887 OIL SEAL ; NON RETURNABLE 210MM ID 250MM OD
Part # 21096-7887
BDI # 22834857
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch
21095-7887
Description
21095-7887 OIL SEAL ; 210MM ID X 250MM OD X 14MM W LARGE BORE
Part # 21095-7887
BDI # 22834863
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch
21086-7887
Description
21086-7887 OIL SEAL ; 210MM ID X 250MM OD X 14MM W LARGE BORE
Part # 21086-7887
BDI # 22839191
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch