Page 1 of 27

Next

Compare
1LE23213BA112AA3

COMPARE

1LE23213BA112AA3

Description
1LE23213BA112AA3 AC MOTOR ; 40HP 3600RPM SD100 460V 324TS NP

ABB NEMA

Part # 1LE23213BA112AA3

BDI # 22594494

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213BA112AA3

COMPARE

1LE24213BA112AA3

Description
1LE24213BA112AA3 AC MOTOR ; NEMA SQUIRREL CAGE 40HP 460V 60HZ

ABB NEMA

Part # 1LE24213BA112AA3

BDI # 22139307

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2301-2CM84-0AA3

COMPARE

1LE2301-2CM84-0AA3

Description
1LE23012CM840AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM MS 460V 286T

ABB NEMA

Part # 1LE23012CM840AA3

BDI # 23373461

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 7-1/2 | 30HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212CB112AA3

COMPARE

1LE23212CB112AA3

Description
1LE23212CB112AA3 3PH AC MOTOR ; 25HP 1800RPM 284T TEFC

ABB NEMA

Part # 1LE23212CB112AA3

BDI # 21456805

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212CD113AA3

COMPARE

1LE23212CD113AA3

Description
1LE23212CD113AA3 AC MOTOR ; 10HP 900RPM SD100 575V 284T

ABB NEMA

Part # 1LE23212CD113AA3

BDI # 23373727

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY