Page 1 of 44

Next

Compare
1LE24213CB212AA3

COMPARE

1LE24213CB212AA3

Description
1LE24213CB212AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 460V 365T NP

ABB NEMA

Part # 1LE24213CB212AA3

BDI # 22594923

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2301-3CM14-0AA3

COMPARE

1LE2301-3CM14-0AA3

Description
1LE23013CM140AA3 LOW VOLTAGE AC MOTOR ; 50/12HP 1800/900RPM MS 460V 364T

ABB NEMA

Part # 1LE23013CM140AA3

BDI # 23373473

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 12 | 50HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213CD112AA3

COMPARE

1LE23213CD112AA3

Description
1LE23213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 460V 364T

ABB NEMA

Part # 1LE23213CD112AA3

BDI # 23373749

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-3CD21-3AA3

COMPARE

1LE2321-3CD21-3AA3

Description
1LE23213CD213AA3 AC MOTOR ; 40HP 900RPM SD100 575V 365T

ABB NEMA

Part # 1LE23213CD213AA3

BDI # 23373757

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-4DM14-0AA3

COMPARE

1LE2301-4DM14-0AA3

Description
1LE23014DM140AA3 LOW VOLTAGE AC MOTOR ; 100/25HP 1800/900RPM

ABB NEMA

Part # 1LE23014DM140AA3

BDI # 23373485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 25 | 100HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY