21238-4456
Description
21238-4456 OIL SEAL ; 984MM ID X 1035MM OD X 22MM W LARGE BORE
Part # 21238-4456
BDI # 22833810
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
25003-5376
Description
25003-5376 OIL SEAL ; NON RETURNABLE 984MM ID 1033MM OD 21MM W
Part # 25003-5376
BDI # 22836342
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
25002-5376
Description
25002-5376 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25002-5376
BDI # 22804187
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
25003-9641
Description
25003-9641 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-9641
BDI # 22804817
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch