Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
CRS-26

COMPARE

CRS-26

Description
CRS-26 ; CRS-26 Koyo

KOYO

Part # CRS-26

BDI # 1407491

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PP CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

SKF

Part # KRV 35 PP

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR 35 A

COMPARE

NUKR 35 A

Description
NUKR 35 A CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

SKF

Part # NUKR 35 A

BDI # 1415555

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
CR24

COMPARE

CR24

Description
CR24 CAM FOLLOWER ; STUD TYPE 1.5IN ROLLER DIA FLAT SURFACE

IKO

Part # CR24

BDI # 514286

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238304

Price Inventory : Request a quotation
Loading Price
QTY
CR26UU

COMPARE

CR26UU

Description
CR26UU CAM FOLLOWER ; 1-5/8" DIA X 7/8" WIDTH ROLLER

IKO

Part # CR26UU

BDI # 514308

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590573

Price Inventory : Request a quotation
Loading Price
QTY