P318M2
Description
P318M2 CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1PH 3600RPM 230V 213JM FRAME ODP
Part # P318M2
BDI # 24534815
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3470
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 37 Ampere | 2 Poles
Mounting Method:
Rigid