Page 1 of 30

Next

Compare
TS4-6E-23296BL1K#01

COMPARE

TS4-6E-23296BL1K#01

Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#01

BDI # 17150065

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1140TGVCOVER

COMPARE

PHE 1140TGVCOVER

Description
PHE 1140TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1140TGVCOVER

BDI # 1281911

Features

Component: Vertical Split Cover
Width - Millimeter: 310
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 16.378

Outside Diameter - Millimeter: 416
Other Features: Components May or May Not Intermix Among Brands | 66MM To 184MM Bore Range | 2200 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.205

Price Inventory : Available to order
Loading Price
QTY
PHE 1180TGHCOVER

COMPARE

PHE 1180TGHCOVER

Description
PHE 1180TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1180TGHCOVER

BDI # 1281896

Features

Component: Horizontal Split Cover
Width - Millimeter: 321
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 24.528

Outside Diameter - Millimeter: 623
Other Features: Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.638

Price Inventory : Available to order
Loading Price
QTY
PHE 1190TGHCOVER

COMPARE

PHE 1190TGHCOVER

Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1190TGHCOVER

BDI # 1281897

Features

Component: Horizontal Split Cover
Width - Millimeter: 325
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.575

Outside Diameter - Millimeter: 675
Other Features: Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.795

Price Inventory : Available to order
Loading Price
QTY
232/500 CAK/W33VQ424

COMPARE

232/500 CAK/W33VQ424

Description
232/500 CAK/W33VQ424 SPHR ROLLER BRG

SKF

Part # 232/500 CAK/W33VQ424

BDI # 1247738

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY