Page 1 of 9

Next

Compare
232/500YMBW33W45A

COMPARE

232/500YMBW33W45A

Description
232/500YMBW33W45A SPHERICAL RLR BRG ; 900MM OD

TIMKEN

Part # 232/500YMBW33W45A

BDI # 24623830

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500 CAK/W33

COMPARE

232/500 CAK/W33

Description
232/500 CAK/W33 SPHR ROLLER BRG ; 500MM IDX920MM ODX336MM W

SKF

Part # 232/500 CAK/W33

BDI # 1247737

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/750 ECA/W33

COMPARE

240/750 ECA/W33

Description
240/750 ECA/W33 SPHR ROLLER BRG

SKF

Part # 240/750 ECA/W33

BDI # 1248238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500 CA/W33

COMPARE

232/500 CA/W33

Description
232/500 CA/W33 SPHR ROLLER BRG

SKF

Part # 232/500 CA/W33

BDI # 1262876

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500 CAK/C4W33VU112

COMPARE

232/500 CAK/C4W33VU112

Description
232/500 CAK/C4W33VU112 SPHR ROLLER BRG

SKF

Part # 232/500 CAK/C4W33VU112

BDI # 1264695

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY