26348EMBW33W45A

COMPARE

26348EMBW33W45A

Description
26348EMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 26348EMBW33W45A

BDI # 20352141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
26348EMBW33W45AC3

COMPARE

26348EMBW33W45AC3

Description
26348EMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 460MM OD 147MM WD

TIMKEN

Part # 26348EMBW33W45AC3

BDI # 20054783

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY