1LE22212AB214AA3
Description
1LE22212AB214AA3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC
Part # 1LE22212AB214AA3
BDI # 21456794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23211CB114AA3
Description
1LE23211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC
Part # 1LE23211CB114AA3
BDI # 21456760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2AB21-4AA3
Description
1LE23212AB214AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE23212AB214AA3
BDI # 21456802
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2AB21-4EA3
Description
1LE2321-2AB21-4EA3 MULTIPHASE MOTOR AC ; 10HP 1800RPM 215TC 3/60/208-230/460
Part # 1LE2321-2AB21-4EA3
BDI # 26986756
1LE23212CB216AA3
Description
1LE23212CB216AA3 AC MOTOR ; 3 PHASE SERVE DUTY 30HP 230/460V
Part # 1LE23212CB216AA3
BDI # 26992491