083-1/Z=46 NR. CS07046
Description
SATI 083-1/Z=46 NR. CS07046
Part # 083-1/Z=46 NR. CS07046
BDI # 1404766
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.543
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
60B46F X 1-3/4
Description
H60B46F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B46F X 1-3/4
BDI # 915602
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore
60BS46 1 1/2
Description
60BS46 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 60 CHAIN 46 TEETH 1 ROW
Part # 60BS46 1 1/2
BDI # 623173
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Global Part Number GPN:
34887
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore