Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.913
Voltage:
110/50-60 VAC
SY5140-3LZE-02
Description
SY5140-3LZE-02 ; VALVE SGL SOL BASE MT AC
Part # SY5140-3LZE-02
BDI # 17866440
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64/0.66 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Push-Turn Locking Lever Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.858
Voltage:
110/50-60 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64/0.66 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | In/Out Position
Overall Length - Inch:
3.858
Voltage:
110/50-60 VAC
VX3322-03N-3DR1
Description
VX3322-03N-3DR1, DIRECT OP 3 PORT SOLENOID VALVE, N.O. (SMARTCATALOG)
Part # VX3322-03N-3DR1
BDI # 25782427
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor | 2.2MM Orifice Size | Air - Water Fluid | Normally Open | Built-In Full Wave Rectifier | DIN Terminal | Class B | In/Out Position
Overall Length - Inch:
3.78
Voltage:
110/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.15 Cv Factor | 2.2MM Orifice Size | Air - Water Fluid | Normally Closed | For Manifold | DIN Terminal | Class B | In/Out Position
Overall Length - Inch:
3.071
Voltage:
110/50-60 VAC