FF3020/0-2
Description
FF3020/0-2 LINEAR BEARING CAGE ; ASSY NEEDLE ROLLER 63MM L X 20MM W
Part # FF3020/0-2
BDI # 1172859
Features
Size:
63 MM L X 20 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 3 MM Dia X 13.8 MM L Roller | 9 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 3020 N B2
Description
FT 3020 N B2 SR FLAT ROLLER CAGE ; 30MM ROLLER 60MM L X 20MM W RETAINER
Part # FT 3020 N B2
BDI # 23284056
Features
Size:
63 MM L X 20 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 3 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage