PHS 60-1B66
Description
PHS 60-1B66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B66
BDI # 1288266
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore
PHS 60-1A66
Description
PHS 60-1A66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A66
BDI # 1288208
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore