14MX-168S-125

COMPARE

14MX-168S-125

Description
14MX-168S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125

GATES

Part # 77198168

BDI # 1094857

Features

Pitch Diameter - Inch: 29.472
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.589
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY