Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
33336
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
100B9
Description
100B9 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 9T 1 ROW
Part # 100B9
BDI # 614311
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Global Part Number GPN:
35961
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
120BS9 1-1/2
Description
120BS9 1-1/2 SPROCKET ; SMPLX BORED TO SIZE SPROCKET 0.7IN PITCH
Part # 120BS9 1-1/2
BDI # 21471414
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore