RS35-SS-1-OL
Description
35SS O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35SSOL
BDI # 904358
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602548
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS35-1 CL
Description
35 C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # 35CL
BDI # 1405746
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482226
Chain Series:
Standard
Internal Special Features:
No
35BS20 5/8
Description
35BS20 5/8 ROLLER CHAIN SPROCKET ; 5/8" FINISHED BORE 35 CHAIN 20T 1 ROW
Part # 35BS20 5/8
BDI # 618707
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
32369
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35A20
Description
35A20 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1/2" MIN PLAIN A PLATE
Part # 35A20
BDI # 618587
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Global Part Number GPN:
31604
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.19
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1