SC8210G002MOAC110/50
Description
SC8210G002MOAC110/50 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1 W
Part # SC8210G002MOAC110/50
BDI # 21853246
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection | Manual Operator
Overall Length - Inch:
4
Voltage:
110/50 VAC