UCP207-23-SS
Description
UCP207-23-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73207/SS
BDI # 340015
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP207-23-SS-OEC
Description
UCP207-23-SS-OEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # 78207R/SS
BDI # 340441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Stainless Steel Insert | Black Housing | Open End Cover | Back Spring Seal
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
VG-031-12-35
Description
VG-031-12-35 ROD CLAMP ; COMB RAIL 3.5" 4EA/PAK
Part # VG-031-12-35
BDI # 341380
Features
Size:
4.5 IN L X 1.35 IN W X 1 IN H | 3.5 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Rail Clamp and Metal Rod Combination
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass and Stainless Steel Fastener | 2 Bolts | Molded on 0.5 Inch Stainless Steel Tube
Product Name:
Clamp with Rod
Features
Size:
1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.5 IN Rod
Used For:
Where Lateral Adjustment is Needed in Guide Rail
Part Description:
Guide Rail Bracket
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware
Product Name:
Bracket