09081-2
Description
09081-2 TAPERED ROLLER BEARING CONE ; PRECISION 13/16" BORE 0.848" WD
Part # 09081-2
BDI # 1309887
Features
Component:
Cone
Width - Millimeter:
21.539
Inch - Metric:
Inch
Bore - Millimeter:
20.625
Bore - Inch:
0.812
Global Part Number GPN:
645520
Precision Class:
Standard
Width - Inch:
0.848
Basic Number:
9081
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
HK1616
Description
HK1616-B NEEDLE ROLLER BEARING ; 16MM BORE 22MM OD 16MM WID
Part # HK1616
BDI # 1173912
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591606
Self Aligning:
No
467-2
Description
467-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.154" WD
Part # 467-2
BDI # 1343859
Features
Component:
Cone
Width - Millimeter:
29.312
Inch - Metric:
Inch
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Global Part Number GPN:
648158
Precision Class:
Standard
Width - Inch:
1.154
Basic Number:
467
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258091
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)