23152CAMC3W507
Description
23152CAMC3W507 SPHERICAL ROLLER BEARING ; POR 260MM BOREX440MM ODX144MM W
Part # 23152CAMC3W507
BDI # 1184795
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing