24060-3182
Description
61X3182 GYLON 316SS OIL SEAL ; 5.5"IDX6.75"OD
Part # 24060-3182
BDI # 20440419
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
24060-2055
Description
24060-2055 HI-PERFORMANCE SEAL ; NON RETURNABLE
Part # 24060-2055
BDI # 22802604
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
24060-3367
Description
24060-3367 HI-PERFORMANCE SEAL ; NON RETURNABLE 152MM ID X 191MM OD
Part # 24060-3367
BDI # 22839826
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
24062-1502
Description
61X1502 GYLON 316SS OIL SEAL ; 4.331"IDX5.512"OD
Part # 24062-1502
BDI # 371673
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
613925
24060-1933
Description
61X1933 GYLON 316SS OIL SEAL ; 2.625"IDX3.372"OD
Part # 24060-1933
BDI # 20440399
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch