1 B 80 P
Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING
Part # 1 B 80 P
BDI # 21974779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
4 B 48 P
Description
4 B 48 P V-BELT SHEAVE ; 4GR B 4.8" PD BORE FOR P1 BUSHING
Part # 4 B 48 P
BDI # 21975922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 50 P
Description
4 B 50 P V-BELT SHEAVE ; 4GR B 5" PD BORE FOR P1 BUSHING
Part # 4 B 50 P
BDI # 21975924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 52 P
Description
4 B 52 P V-BELT SHEAVE ; 4GR B 5.2" PD BORE FOR P1 BUSHING
Part # 4 B 52 P
BDI # 21975926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 54 P
Description
4 B 54 P V-BELT SHEAVE ; 4GR B 5.4" PD BORE FOR P1 BUSHING
Part # 4 B 54 P
BDI # 21975928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4