DODGE
DODGE
56LER415
DODGE DODGE
Description
56LER415 SEAL RING ; 4-15/16" BORE FOR SPLIT PILLOW BLOCK
Bearing Seal; Labyrinth; 4-15/16" Inside Diameter; Aluminum Material; For Spherical Roller Bearing
Part #
042528
BDI #
244056

Details
53.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/56LER415/p/244056
Your Price
$ 53.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.23
EAN
0782475023714
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.5
Product Detail
Bearing Seal
Product Specification
Labyrinth; 4-15/16" Inside Diameter; Aluminum Material
Long Description
Bearing Seal; Labyrinth; 4-15/16" Inside Diameter; Aluminum Material; For Spherical Roller Bearing