BD35-12AT12DDU8-01 https://www.bdiexpress.com/medias/INDNSKBLBRGX-BD-T2-2SL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhRFpoTDJnMU1TOHhNRGcyTURVMk56RTJOekF3Tmk5SlRrUk9VMHRDVEVKU1IxaGZRa1JmVkRKZk1sTk1YMFJFVlY4ek1EQjRNekF3TG1wd1p3fDA0ZWIxMWIxNTVmMDhlYWQxYWViYTZlZmM5ODE2MjUxZWVlNTA2YjJkNjNkZTkxMTllM2UwYzE5MWE0M2E3YjY
17758890 Angular Contact Ball Bearings 

NSK NSK

BD35-12AT12DDU8-01

Description

BD35-12AT12DDU8-01 BALL BEARING ; 2-ROW

Angular Contact Ball Bearing; 64MM Outside Diameter; 37MM Width; Double Row

Part #

BD35-12AT12DDU8-01

BDI #
17758890
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
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.457
EAN
0029176655739
Product Group - BDI
B00234
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.008
Product Detail
Angular Contact Ball Bearing
Product Specification
64MM Outside Diameter; 37MM Width; Double Row
Long Description
Angular Contact Ball Bearing; 64MM Outside Diameter; 37MM Width; Double Row