Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7003CDB/GNP5 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFERXlMMmhrT1M4eE1EYzJPVFU0TnpnNU5qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlRreGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3w4YzJhYjlmYjA5YjI2ZGMyYzg4Mjc2ZTE1OTJiZmVjNjU4YTQ3NzMyMmYwMjhjZGE3OTAxZWFiMDQyZWU5YTE4
1210115 Precision Ball Bearings 

NTN NTN

7003CDB/GNP5

Description

7003CDB/GNP5 ANGULAR CONT BALL BRG ; 17MMX35MMX20MM

Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material

Part #

7003CDB/GNP5

BDI #
1210115

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

300.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 300.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.07
EAN
4547359426748
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7003CDB/GNP5
Long Description
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh