Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7006CDB/GNP4 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFERXlMMmhrT1M4eE1EYzJPVFU0TnpnNU5qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlRreGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3w4YzJhYjlmYjA5YjI2ZGMyYzg4Mjc2ZTE1OTJiZmVjNjU4YTQ3NzMyMmYwMjhjZGE3OTAxZWFiMDQyZWU5YTE4
1210290 Precision Ball Bearings 

NTN NTN

7006CDB/GNP4

Description

7006CDB/GNP4 ANGULAR CONT BALL BRG ; 30MMX55MMX26MM

Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material

Part #

7006CDB/GNP4

BDI #
1210290

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

406.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 406.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.22
EAN
4547359428407
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7006CDB/GNP4
Weight / LBS
0.485
Long Description
Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Width
1.024 Inch | 26 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh