Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7205CYDUP4 https://www.bdiexpress.com/medias/INDNCHBRGXXX-PACB1P-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTZ8aW1hZ2UvanBlZ3xhR0V5TDJobE1pOHhNRFEzT1RFeE5UQTBNamcwTmk5SlRrUk9RMGhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MmI2ZWZhYWMwNGUxNjE5NzZkNWRiOGYzODNmNDE0NThjNTYxNmM5NTY2NGRmY2RiNzhkZmQwN2YwOTZkNWNjMA
665258 Precision Ball Bearings 

NACHI NACHI

7205CYDUP4

Description

7205CYDUP4 BALL BEARING ; 25MM BORE 52MM OD 30MM WD SR AC OPEN

Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material

Part #

7205CYDUP4

BDI #
665258

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

199.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 199.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.272
EAN
4991893838510
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
Weight / LBS
0.59524
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
2.047 Inch | 52 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh