Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85BNR10HTDUELP4Y https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1P-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODV8aW1hZ2UvanBlZ3xhREF3TDJnd09TOHhNRGcyTURRNU9ETTROamszTkM5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgwTkNYekpKTVU5Zk16QXdlRE13TUM1cWNHY3w3NzdjZTkzYzJmYWJiZmY2ZWU4ZjdmMmM1M2ZiOTRjYWUxYjVhMDUxMTk2ZDIwMDRlZmU1NDA1MGM3OWViNmJl
22998005 Precision Ball Bearings 

NSK NSK

85BNR10HTDUELP4Y

Description

85BNR10HTDUELP4Y PRECISION AC BALL BRG ; 85MM BOREX130MM ODX22 MM W

Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material

Part #

85BNR10HTDUELP4Y

BDI #
22998005

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3843.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,843.76 / pair BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.92
EAN
0029176626142
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
85BNR10HTDUELP4Y
Weight / LBS
4.123
Long Description
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Bore
3.346 Inch | 85 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh