https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkwMjl8aW1hZ2UvanBlZ3xhREJqTDJneU5TODVPRFE1TURFNE9UYzBNak00TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmVDFCRlRsOUNVakpmTXpBd2VETXdNQzVxY0djfGFmYWU0Yjg3NzI3Y2ZkZGZhZjMyMWNhZjlkMzI1YTBlYWNiOWI5NDdmN2JiMzIxZDJjMGY3NGYwYmYxZTk5YTk
BDI APPROVED BEARING
BDI APPROVED BEARING
6040 M
BDI APPROVED BEARING BDI APPROVED BEARING
Description
6040 M BALL BEARING
Single Row Ball Bearing; 200MM Bore; 310MM Outside Diameter; 51MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6040 M
BDI #
21593247
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6040-M/p/21593247
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 200MM Bore; 310MM Outside Diameter; 51MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
12.205 Inch | 310 Millimeter
Outer Race Width
2.008 Inch | 51 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh