

FAG
FAG
51222
FAG FAG
Description
51222 THRUST BALL BEARING ; 110MM BORE 1 113MM BORE 2 160MM OD
Thrust Ball Bearing; 110MM Bore 1; 113MM Bore 2; 160MM Outer Diameter; 38MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51222
BDI #
1144864

Details
362.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51222/p/1144864
Your Price
$ 362.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
2.338
EAN
4012801197977
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51222
Manufacturer Internal Number
60374091
Weight / LBS
4.982
Long Description
Thrust Ball Bearing; 110MM Bore 1; 113MM Bore 2; 160MM Outer Diameter; 38MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
4.449 Inch | 113 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Height
1.496 Inch | 38 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh