Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAMC17K300ST https://www.bdiexpress.com/medias/INDQMICRTXXX-TAMC-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzF8aW1hZ2UvanBlZ3xhRFUxTDJoak55OHhNRFU0TmpJeE9USTBPVFk1TkM5SlRrUlJUVWxEVWxSWVdGaGZWRUZOUTE5VVFWOHpNREI0TXpBd0xtcHdad3w2ZmM2N2Y5ZTA1OTY4NjliMDkyMzc2OGMxYTc5ODJmZjBiODE3N2MyZDY1N2ZkNTA5N2VjMjJiNmFlNDk5YTI2
785063 Cartridge Unit Bearings 

TIMKEN TIMKEN

TAMC17K300ST

Description

TAMC17K300ST CARTRIDGE BLOCK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK

Cartridge Bearing; 3" Bore; 6-3/4" Outside Diameter; 2.95" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.23" Length Thru Bore; Relubricatable; 22217 Insert; Labyrinth Seal; Non-Expansion

Part #

TAMC17K300ST

BDI #
785063

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

797.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 797.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.804
EAN
0883450123556
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22217
Seals
Labyrinth
Other Features
Double Row | Extreme Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 3" Bore; 6-3/4" Outside Diameter; 2.95" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.23" Length Thru Bore; Relubricatable; 22217 Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
3.23 Inch | 82.042 Millimeter
Cartridge Housing Width
2.95 Inch | 74.93 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh