Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-PF-TRB-5 https://www.bdiexpress.com/medias/INDTIMFBXXXX-EPF-6BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTV8aW1hZ2UvanBlZ3xhREU1TDJnNVpDODVPVEF6TXpNeU1UazJNemd5TDBsT1JGUkpUVVpDV0ZoWVdGOUZVRVpmTmtKTVZGOHpNREJZTXpBd0xtcHdad3w2NjliNzJlZWMwYjY5MWNhOGM1ZGVlMjkzN2MwNjQxZDQzMThkZmYyNDVlYWU4MDQxMWE2NmY4OTJkOWZlOTgy
1355773 Flange Block Bearings 

TIMKEN TIMKEN

E-PF-TRB-5

Description

E-PF-TRB-5 FLANGE BLOCK BRG ; CAST IRON

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5" Bore; 12.9" Bolt Circle Diameter; 6-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal

Part #

E-PF-TRB-5

BDI #
1355773

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3430.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,430.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
59.457
EAN
0053893778846
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Wide Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-PF-TRB-5
Weight / LBS
130
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5" Bore; 12.9" Bolt Circle Diameter; 6-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Bolt Spacing
6.375 Inch | 161.925 Millimeter
Cartridge Pilot Depth
3.188 Inch | 80.975 Millimeter
Bore
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh