Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-BAP-315 https://www.bdiexpress.com/medias/INDDODXXXXXX-A011904-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDN8aW1hZ2UvanBlZ3xhREprTDJnM01TOHhNRFF4TkRBek5ESTFOVGt3TWk5SlRrUkVUMFJZV0ZoWVdGaGZRVEF4TVRrd05GOHpNREI0TXpBd0xtcHdad3w1YWFiNTE4MTExNzk5ZDI4YmViZTIxM2Y1MzM3Nzc0NDQyYjNjNTIwNWJhYWYwZDBhZWZhNTVjNTZiZDY5ZWI4
242997 Flange Block Bearings 

DODGE DODGE

F4B-BAP-315

Description

F4B-BAP-315; 037022 FLANGED BLK BRG

Flange Block Bearing; 6 Bolt Flange Block; 3-15/16" Bore; 9.3" Bolt Circle Diameter; 6.6" Bolt Spacing; 1 Piece Solid; Not Applicable; Cast Iron; Journal Bearing; Relubricatable; Single Lip Contact Seal

Part #

037022

BDI #
242997

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1063.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,063.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
31.7
EAN
0782475019007
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Shaft Mount
Housing Style
6 Bolt Round Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-BAP-315
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Babbitted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
037022
Weight / LBS
70
Long Description
Flange Block Bearing; 6 Bolt Flange Block; 3-15/16" Bore; 9.3" Bolt Circle Diameter; 6.6" Bolt Spacing; 1 Piece Solid; Not Applicable; Cast Iron; Journal Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
9.3 Inch | 236.2 Millimeter
Bolt Spacing
4.7 Inch | 119.4 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh