Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-E-114R https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OHxpbWFnZS9qcGVnfGFEQmpMMmhsWWk4eE1EYzJPVEU0T0RjNE1qRXhNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmE0MGIyYWNlNDYxNmFlNTQ1YmZmYzRkYjY1NDAwOWE4OWVkNjgxMzg0MjE3OTJhMTE0YmZiNDNjZDQyOGVjZA
240703 Flange Block Bearings 

DODGE DODGE

F4B-E-114R

Description

F4B-E-114R; 023101 FLANGED BLK BRG

Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal

Part #

023101

BDI #
240703

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

384.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 384.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.41
EAN
0782475698714
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-E-114R TYPE E-XTRA
Manufacturer Internal Number
023101
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh