

DODGE
DODGE
FC-SCM-65M
DODGE DODGE
Description
FC-SCM-65M FLANGE BLK BALL BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 65MM Bore; 165MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
125947
BDI #
259090

Details
282.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-SCM-65M/p/259090
Your Price
$ 282.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.21
EAN
0782475653560
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCM-65M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-SCM-65M
Manufacturer Internal Number
125947
Weight / LBS
13.007
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 65MM Bore; 165MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Bolt Spacing
4.606 Inch | 117 Millimeter
Length Thru Bore
2.236 Inch | 56.8 Millimeter
Bore
2.559 Inch | 65 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Cartridge Pilot Depth
1.126 Inch | 28.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh