Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSFD-71 https://www.bdiexpress.com/medias/INDMORFBXXXX-MSFD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MXxpbWFnZS9qcGVnfGFEVTRMMmcyT1M4eE1EYzJOVGt5TXpVNE1UazRNaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdSRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MmM3MmM4YmIxM2EyODNhZjAzMzQxZWQ2MmVkNjhlNDAxZTI2NDU0Y2QwZmM0ODUyMmI5ZjdhNGQwNDdmNzVmYg
349409 Flange Block Bearings 

SEALMASTER SEALMASTER

MSFD-71

Description

MSFD-71 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 14.1" Bolt Circle Diameter; 10" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal

Part #

702321

BDI #
349409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4600.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,600.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
48.306
EAN
0662461016893
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-9/32 Inch
Relubricatable
Yes
Insert Part Number
3-47D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSFD-71
Manufacturer Internal Number
702321
Weight / LBS
115
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 14.1" Bolt Circle Diameter; 10" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Nominal Bolt Circle Diameter Round
14.1 Inch | 358.1 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
10 Inch | 254 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh