INA
INA
PCJ35-XL-N
INA INA
Description
PCJ35-XL-N X-LIFE FLANGED HSG UNIT ; 4 BOLT SQUARE 1.378" BORE
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PCJ35-XL-N
BDI #
18314330
Details
105.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PCJ35-XL-N/p/18314330
Your Price
$ 105.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.46
EAN
4012802809411
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE35NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PCJ35N
Weight / LBS
3.528
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bolt Spacing
3.622 Inch | 92 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


