https://www.bdiexpress.com/medias/INDINAFBXXXX-RAT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NnxpbWFnZS9qcGVnfGFESXpMMmd4TUM4eE1EYzJOams1TlRBMk1qZ3hOQzlKVGtSSlRrRkdRbGhZV0ZoZlVrRlVYekpDVEZSZk16QXdlRE13TUM1cWNHY3xlZThlYTkxM2U0NmFkZGYyYzNhZDE4NTQ1ZWMzMTJhNTA2NmY3YWNhOGNmODZjNTdlYWY4ZjMyODQ4YmNlZTdj
https://www.bdiexpress.com/medias/INDINAFBXXXX-RAT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NnxpbWFnZS9qcGVnfGFESXpMMmd4TUM4eE1EYzJOams1TlRBMk1qZ3hOQzlKVGtSSlRrRkdRbGhZV0ZoZlVrRlVYekpDVEZSZk16QXdlRE13TUM1cWNHY3xlZThlYTkxM2U0NmFkZGYyYzNhZDE4NTQ1ZWMzMTJhNTA2NmY3YWNhOGNmODZjNTdlYWY4ZjMyODQ4YmNlZTdj
INA
INA
RAT30-XL
INA INA
Description
RAT30-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
RAT30-XL
BDI #
1176851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RAT30-XL/p/1176851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.464
EAN
4012802793321
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10.5 Millimeter
Relubricatable
No
Insert Part Number
RAE30NPPB
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RAT30
Weight / LBS
1.08
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

