

TIMKEN
TIMKEN
RCJ1 3/16
TIMKEN TIMKEN
Description
RCJ1 3/16 FLANGE BRG UNIT ; 1-3/16" BORE 4.7" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJ1 3/16
BDI #
1371546

Details
105.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJ1-3-16/p/1371546
Your Price
$ 105.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.3
EAN
0087796058071
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
G1103KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCJ 1 3/16
Weight / LBS
2.87
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh