Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFC1000NEX2 https://www.bdiexpress.com/medias/INDBROFBXXXX-SFC1000-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFEVTFMMmhrT1M4eE1EYzJOamczTkRnMk9UYzVNQzlKVGtSQ1VrOUdRbGhZV0ZoZlUwWkRNVEF3TUY4MFFreFVYek13TUhnek1EQXVhbkJufDQ1MGJhYzExYjg5MjU4M2ZmYTEyYjI3MWUwOWFjYmNmY2M4YzU5NTJlYWU3ZGRiOWI0ZTU2Mjg2MjI5N2M4ZDA
330384 Flange Block Bearings 

BROWNING BROWNING

SFC1000NEX2

Description

NOT AVAILABLE IN US

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal

Part #

SFC1000NEX2

BDI #
330384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.674
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC1000NEX2
Manufacturer Internal Number
730474
Weight / LBS
10.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Length Thru Bore
2.875 Inch | 73.02 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh