https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Nzd8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRFUzTmpZME9UWTFNREl3Tmk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwaFFURnBEWDFOVFgxZElWRjh6TURCNE16QXdMbXB3Wnd8NWI1YzM4YWMwODAyN2QyNjI5YjBjNDcyZDczZjgyYjEyOWNiMDJkOWExZDc3NThjM2VkNTk0MWNjZWFhYjVhOQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Nzd8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRFUzTmpZME9UWTFNREl3Tmk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwaFFURnBEWDFOVFgxZElWRjh6TURCNE16QXdMbXB3Wnd8NWI1YzM4YWMwODAyN2QyNjI5YjBjNDcyZDczZjgyYjEyOWNiMDJkOWExZDc3NThjM2VkNTk0MWNjZWFhYjVhOQ
AMI BEARINGS
AMI BEARINGS
UCHPL207-22MZ2W
AMI BEARINGS AMI BEARINGS
Description
UCHPL207-22MZ2W HANGER BEARING ; 1-3/8" ID
Hanger Bearing; 1-3/8" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC207-22MZ2 Insert Part Number
Part #
UCHPL207-22MZ2W
BDI #
112614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL207-22MZ2W/p/112614
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.734
EAN
0808250178094
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC207-22MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL207-22MZ2W
Weight / LBS
1.62
Long Description
Hanger Bearing; 1-3/8" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC207-22MZ2 Insert Part Number
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

