https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-OC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmxMMmhsTmk4eE1EVTNOalkxTWpZMk5EZzJNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mVDBOZlFrdGZNekF3ZURNd01DNXFjR2N8OTIyYjBlZGY3Njg1MTZhNDYwMjI1ZjE3NTU4N2Y5OGFmZWY1Yzc0Y2YzMTQ1OTczYWRkMjg1MTEyZjAxNjg5Zg
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-OC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmxMMmhsTmk4eE1EVTNOalkxTWpZMk5EZzJNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mVDBOZlFrdGZNekF3ZURNd01DNXFjR2N8OTIyYjBlZGY3Njg1MTZhNDYwMjI1ZjE3NTU4N2Y5OGFmZWY1Yzc0Y2YzMTQ1OTczYWRkMjg1MTEyZjAxNjg5Zg
AMI BEARINGS
AMI BEARINGS
UEHPL206-18CB
AMI BEARINGS AMI BEARINGS
Description
UEHPL206-18CB HANGER UNIT BEARING ; 1-1/8" ID
Hanger Bearing; 1-1/8" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.567" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE206-18 Insert Part Number
Part #
UEHPL206-18CB
BDI #
120303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEHPL206-18CB/p/120303
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.743
EAN
0808250449774
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE206-18
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEHPL20618CB
Weight / LBS
1.64
Long Description
Hanger Bearing; 1-1/8" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.567" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE206-18 Insert Part Number
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

