

DODGE
DODGE
BRG15SS207
DODGE DODGE
Description
BRG15SS207 SPHERICAL ROLLER BRG ; 2-7/16" BORE
Insert Bearing; 2-7/16" Bore; Standard Inner Ring; 1.221" Outer Race Width; 5.118" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.362" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
043400
BDI #
244110

Details
1018.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG15SS207/p/244110
Your Price
$ 1,018.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
2.73
EAN
0782475026944
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043400
Weight / LBS
5.73
Long Description
Insert Bearing; 2-7/16" Bore; Standard Inner Ring; 1.221" Outer Race Width; 5.118" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.362" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.221 Inch | 31.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh