

SEALMASTER
SEALMASTER
ER-211
SEALMASTER SEALMASTER
Description
ER-211 INSERT BEARING ; NON-RETURNABLE 55MMX30.2MM
Insert Bearing; 55MM Bore; Wide Inner Ring; 30MM Outer Race Width; 100MM Outside Diameter; Set Screw; Ball Bearing; 55.575MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701082
BDI #
354210

Details
165.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-211/p/354210
Your Price
$ 165.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.226
EAN
0662461008805
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-211
Manufacturer Internal Number
701082
Weight / LBS
3
Long Description
Insert Bearing; 55MM Bore; Wide Inner Ring; 30MM Outer Race Width; 100MM Outside Diameter; Set Screw; Ball Bearing; 55.575MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh