AMI BEARINGS
AMI BEARINGS
SER208-24
AMI BEARINGS AMI BEARINGS
Description
SER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
SER208-24
BDI #
107043

Details
40.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SER208-24/p/107043
Your Price
$ 40.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.744
EAN
0808250114474
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh