

NTN
NTN
CS210LLU
NTN NTN
Description
CS210LLU INSERT BEARING ; 50MM ID 90MM OD 20MM W DOUBLE SEALED
Insert Bearing; 50MM Bore; 20MM Length Thru Bore; Standard Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
CS210LLU
BDI #
1413465

Details
94.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/CS210LLU/p/1413465
Your Price
$ 94.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.466
EAN
4547359056822
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CS210LLU
Weight / LBS
1.014
Long Description
Insert Bearing; 50MM Bore; 20MM Length Thru Bore; Standard Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh